APC (Schneider Electric) AR201 NetShelter Network Rack, 2-Post, 45 RU | Graybar Store
APC (Schneider Electric) - NetShelter Network Rack, 2-Post, 45 RU - AR201
+ / - Hover over image to Zoom
Other Views

    NetShelter Network Rack, 2-Post, 45 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR201
    SKU: 99550208
    $166.58
    Checking Pricing
         
    Mounting Hole Type:#12-24 Threaded
    Rack Units:45
    Color:Black
    Depth (Inches):376 mm
    Width (mm):513 mm
    Height (mm):2136 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR201
    • Color Black
    • Mounting Style Vertical
    • Type 2-Post Rack
    • Rack Units 45
    • Brand NetShelter
    • Depth (Inches) 376 mm
    • Height (mm) 2136 mm
    • Mounting Hole Type #12-24 Threaded
    • Width (mm) 513 mm
    • Includes (24) #12-24 x 0.5 in Pilot Screws; User Manual
    Product Overview:
    NetShelter® 2-Post Rack, Black, Rack Units: 45, #12-24 Threaded