Great Lakes Case and Cabinet GLRR-1984 Network Rack, 2-Post, Mill Finish | Graybar Store
Great Lakes Case and Cabinet - Network Rack, 2-Post, Mill Finish - GLRR-1984
+ / - Hover over image to Zoom
Other Views

    Network Rack, 2-Post, Mill Finish

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GLRR-1984
    SKU: 99486654
    $222.19
    Checking Pricing
         
    Width (Inches):20.31 in.
    Depth (Inches):14 in.
    Color:Silver
    Height (Inches):84 in.
    Rack Units:45
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GLRR-1984
    • Color Silver
    • Mounting Style Horizontal Mount
    • Type 2-Post Rack
    • Rack Units 45
    • Depth (Inches) 14 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.31 in.
    • Includes #12-24 Tapped Holes; Rack Mounting Hardware
    • Country of Origin US - USA
    Product Overview:
    GLRR 2-Post Rack, Width (Inches): 20.31 in, Height (Inches): 84 in, Silver, Rack Units: 45, #12-24