Chatsworth 13853-703 Seismic Frame® Network Rack, Two Post, Black, 19 in., Tapped #12-24 Zinc Rails | Graybar Store
Chatsworth - Seismic Frame® Network Rack, Two Post, Black, 19 in., Tapped #12-24 Zinc Rails - 13853-703
+ / - Hover over image to Zoom
Other Views

    Seismic Frame® Network Rack, Two Post, Black, 19 in., Tapped #12-24 Zinc Rails

    Manufacturer: Chatsworth
    Manufacturer #: 13853-703
    SKU: 25213259
    $1,248.32
    Checking Pricing
         
    Color:Black
    Depth (Inches):15 in.
    Mounting Hole Type:#12-24
    Rack Units:44
    Width (Inches):19 in.
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13853-703
    • Color Black
    • Type 2-Post Rack
    • Rack Units 44
    • Brand Seismic Frame
    • Depth (Inches) 15 in.
    • Height (Feet) 7 ft.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes (2) Equipment Mounting Rails; (50) Equipment Mounting Cage Nuts; (50) Equipment Mounting Screws; Two Mounting Hole Ground Terminal Block; Welded Steel Frame
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Seismic Frame® 2-Post Rack, Width (Inches): 19 in, Black, Rack Units: 44, #12-24