Pentair Hoffman EVR19FM45U Open Network Rack, Aluminum, 2-Post, 3-in. Column, 20.25 in. W, Mill | Graybar Store
Pentair Hoffman - Open Network Rack, Aluminum, 2-Post, 3-in. Column, 20.25 in. W, Mill - EVR19FM45U
+ / - Hover over image to Zoom
Other Views

    Open Network Rack, Aluminum, 2-Post, 3-in. Column, 20.25 in. W, Mill

    Manufacturer: Pentair Hoffman
    Manufacturer #: EVR19FM45U
    SKU: 97214034
    $155.40
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):20.25 in.
    Depth (Inches):15 in.
    Color:Aluminum
    Size:7 (Frame height) ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EVR19FM45U
    • Color Aluminum
    • Size 7 (Frame height) ft
    • Mounting Style Vertical Mount
    • Type 2-Post Open Frame Rack
    • Rack Units 45
    • Depth (Inches) 15 in.
    • Height (Inches) 84 in.
    • Width (Inches) 20.25 in.
    • Includes (20) 12-24 Mounting Screws; One-Piece Hinged Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® 2-Post Open Frame Rack, Size: 7 (Frame height) ft, Aluminum