Pentair Hoffman EDR23FM45U Open Network Rack, Aluminum, 2-Post, 3-in. Column, 24.25 in. W, Black | Graybar Store
Pentair Hoffman - Open Network Rack, Aluminum, 2-Post, 3-in. Column, 24.25 in. W, Black - EDR23FM45U
+ / - Hover over image to Zoom
Other Views

    Open Network Rack, Aluminum, 2-Post, 3-in. Column, 24.25 in. W, Black

    Manufacturer: Pentair Hoffman
    Manufacturer #: EDR23FM45U
    SKU: 97214002
    $279.87
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):24.25 in.
    Depth (Inches):15 in.
    Color:Black
    Mounting Hole Type:#12-24
    Channel Dimensions (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EDR23FM45U
    • Color Black
    • Mounting Style Vertical
    • Type 2-Post Open Frame Rack
    • Rack Units 45
    • Channel Dimensions (Inches) 3 in.
    • Depth (Inches) 15 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 24.25 in.
    • Includes (20) 12-24 Mounting Screws; One-Piece Hinged Cover
    • Country of Origin US - USA
    Product Overview:
    Hoffman® 2-Post Open Frame Rack, Width (Inches): 24.25 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24