Chatsworth Products Inc. 13390-729 2-Post LCD Monitor Plus Shelf | Graybar Store
Chatsworth Products Inc. - 2-Post LCD Monitor Plus Shelf - 13390-729
+ / - Hover over image to Zoom
Other Views

    2-Post LCD Monitor Plus Shelf

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 13390-729
    SKU: 22078749
    $1,825.98
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 13390-729
    • Color Black
    • Type LCD Monitor and Shelf
    • Width (Inches) 19 in.
    Product Overview:
    LCD monitor plus 2-post shelf for use in racks.
    Shelf:
    • Width 19 inches
    • Material aluminum sheet with steel sides
    Monitor:
    • Display 13.3 x 10.6 Inch
    • Resolution 1280 x 1024
    • Contrast Ration 1000:1
    • Color Support 16.77 million colors
    • Pixel pitch 0.264 mm x 0.264 mm
    • Brightness 300 cd/m²
    • Viewing Angle H-160°, V-160°
    • Power Consumption 38W maximum
    • Power Requirements 100-120V or 200-240V 50/60Hz
    • Input Connector VGA-D Sub mini 15 pin, DVI-D 24 pin
    • Dual 0.3W built in speakers with input/headphone jack and volume control
    • Includes AC power cord, VGA and DVI signal cables and audio cable
    • Plug & Play VESA DDC 2B