Belden XDR8419-312N 2-Post Distribution Rack, Rack Mount, 84 H x 15 in. D | Graybar Store
Belden - 2-Post Distribution Rack, Rack Mount, 84 H x 15 in. D - XDR8419-312N
+ / - Hover over image to Zoom
Other Views

    2-Post Distribution Rack, Rack Mount, 84 H x 15 in. D

    Manufacturer: Belden
    Manufacturer #: XDR8419-312N
    SKU: 25524134
    $201.96
    Checking Pricing
         
    Height (Inches):84 in.
    Color:Black
    Depth (Inches):15 in.
    Rack Units:45
    Mounting Type:Rack Mount
    Width (Inches):20.31 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # XDR8419-312N
    • Color Black
    • Type 2-Post Distribution Racks
    • Rack Units 45
    • Depth (Inches) 15 in.
    • Height (Inches) 84 in.
    • Mounting Type Rack Mount
    • Width (Inches) 20.31 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    2-Post Distribution Rack, Black, Steel, Rack Units: 45, Width (Inches): 20.31 in