B-Line (Eaton) SB813084FB Network Rack, Two-Post, Aluminum | Graybar Store
B-Line (Eaton) - Network Rack, Two-Post, Aluminum - SB813084FB
+ / - Hover over image to Zoom
Other Views

    Network Rack, Two-Post, Aluminum

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB813084FB
    SKU: 25199537
    $617.96
    Checking Pricing
         
    Height (Inches):84 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Width (Inches):19 or 23 in.
    Color:Black
    Depth (Inches):6.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB813084FB
    • Color Black
    • Mounting Style Panel Mount
    • Type 2-Post Cable Management Rack
    • Rack Units 45
    • Depth (Inches) 6.5 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 or 23 in.
    • Includes #12-24 Mounting Hardware; (14) D Rings; (18) One-Wrap Straps; (30) Dog Point Combo Phillips and Flat Blade Head Mounting Screws
    • SKU Spec Sheet
      SB813084FB Specification Sheet
      SB813084FB Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 2-Post Cable Management Rack, Width (Inches): 19 to 23 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24