Leviton 49251-W62 2 Position Hinged Wall Mount Bracket | Graybar Store
Leviton - 2 Position Hinged Wall Mount Bracket - 49251-W62
+ / - Hover over image to Zoom
Other Views

    2 Position Hinged Wall Mount Bracket

    Manufacturer: Leviton
    Manufacturer #: 49251-W62
    SKU: 95011224
    $59.20
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):6 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49251-W62
    • Color Black
    • Rack Units 2
    • Depth (Inches) 6 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Two position hinged wall-mount bracket IS 3.5 inch high and 6 inch deep.