Panduit FRIDT4X4YL 2-Port Spillout Fitting, Yellow | Graybar Store
Panduit - 2-Port Spillout Fitting, Yellow - FRIDT4X4YL
+ / - Hover over image to Zoom
Other Views

    2-Port Spillout Fitting, Yellow

    Manufacturer: Panduit
    Manufacturer #: FRIDT4X4YL
    SKU: 22121547
    $26.56
    Checking Pricing
         
    Dimensions:1.5 in.
    No. of Ports:2
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIDT4X4YL
    • Dimensions 1.5 in.
    • No. of Ports 2
    Product Overview:
    Fitting, 2-Port Spillout to 1.5 (38mm)