Hubbell Wiring Device - Kellems CR5352IG Hubbell PRO Heavy Duty Specification Grade 20A 125V 2P3W NEMA 5 20R Isolated Ground Straight Blade Duplex Receptacle, Orange | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO Heavy Duty Specification Grade 20A 125V 2P3W NEMA 5 20R Isolated Ground Straight Blade Duplex Receptacle, Orange - CR5352IG
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO Heavy Duty Specification Grade 20A 125V 2P3W NEMA 5 20R Isolated Ground Straight Blade Duplex Receptacle, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR5352IG
    SKU: 95028007
    $16.14
    Checking Pricing
         
    Color:Orange
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR5352IG
    • Color Orange
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Hubbell Pro™ Heavy Duty Specification Grade orange 20A 125V 2P3W NEMA 5 20R back and side wired isolated ground straight blade duplex receptacle with finder groove face.