Hubbell Wiring Device - Kellems Hubbell-PRO Heavy Duty Specification Grade 20A 125V Isolated Ground Straight Blade Duplex Receptacle, Finder Groove Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell-PRO Heavy Duty Specification Grade 20A 125V Isolated Ground Straight Blade Duplex Receptacle, Finder Groove Nylon Face
+ / - Hover over image to Zoom
Other Views

    Hubbell-PRO Heavy Duty Specification Grade 20A 125V Isolated Ground Straight Blade Duplex Receptacle, Finder Groove Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell-PRO™ heavy duty specification grade isolated ground straight blade duplex receptacle with finder groove face. Back and side wired.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounded
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    CR5352IG
    95028007
    Orange
    20A
    NEMA 5-20R
    2-Pole, 3-Wire
    125V
    $
    16
    .14
    /
    EA
    95028007
    Color
    Orange
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    16
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CR5352IGBK
    99541402
    Black
    20A
    NEMA 5-20R
    2-Pole, 3-Wire
    125V
    $
    16
    .14
    /
    EA
    99541402
    Color
    Black
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    16
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CR5352IGW
    99541406
    White
    20A
    NEMA 5-20R
    125 V
    $
    16
    .14
    /
    EA
    99541406
    Color
    White
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Voltage Rating
    125 V
    $
    16
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95028007 SKU, 95028007 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    16
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99541402 SKU, 99541402 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    16
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99541406 SKU, 99541406 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Voltage Rating
    125 V
    Price
    $
    16
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available