Hubbell Wiring Device - Kellems HBL9367 2 Pole 3 Wire 50A 125V Grounding Receptacle 6 50R | Graybar Store
Hubbell Wiring Device - Kellems - 2 Pole 3 Wire 50A 125V Grounding Receptacle 6 50R - HBL9367
+ / - Hover over image to Zoom
Other Views

    2 Pole 3 Wire 50A 125V Grounding Receptacle 6 50R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9367
    SKU: 88127881
    $40.77
    Checking Pricing
         
    Color:Black
    Amperage:50A
    NEMA Rating:NEMA 6-50R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9367
    • Color Black
    • Amperage 50A
    • Ground Grounding
    • Materials Thermoplastic Polyester
    Product Overview:
    Black reinforced thermoplastic polyester 50A 125V 2P3W NEMA 6 50R single receptacle.