Hubbell Wiring Device - Kellems HBL9330 Straight Blade Receptacle, Single, 30A 250V, 2P3W, Black Reinforced Thermoplastic Polyester | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Receptacle, Single, 30A 250V, 2P3W, Black Reinforced Thermoplastic Polyester - HBL9330
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Single, 30A 250V, 2P3W, Black Reinforced Thermoplastic Polyester

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9330
    SKU: 88127858
    $35.73
    Checking Pricing
         
    Color:Black
    Amperage:30A
    NEMA Rating:NEMA 6-30R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9330
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Thermoplastic Polyester
    Product Overview:
    Black reinforced thermoplastic polyester 30A 250V 2P3W NEMA 6 30R single receptacle.