Hubbell Wiring Device - Kellems CRF20 Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Side Wired Straight Blade Duplex Receptacle, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Side Wired Straight Blade Duplex Receptacle, Brown - CRF20
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Side Wired Straight Blade Duplex Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CRF20
    SKU: 91025205
    $1.82
    Checking Pricing
         
    Color:Brown
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CRF20
    • Color Brown
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Commercial Specification Grade brown 20A 125V 2P3W NEMA 5 20R side wired straight blade duplex receptacle with finder groove face.