Hubbell Wiring Device - Kellems CR20I Straight Blade Receptacle, Duplex, Commercial Specification Grade, 20A 125V, 2P3W, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Receptacle, Duplex, Commercial Specification Grade, 20A 125V, 2P3W, Ivory - CR20I
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Duplex, Commercial Specification Grade, 20A 125V, 2P3W, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR20I
    SKU: 88128229
    $1.86
    Checking Pricing
         
    Color:Ivory
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR20I
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Ivory 20A 125V 2P3W NEMA 5 20R side wired straight blade duplex receptacle with smooth nylon face.
    Hubbell's Commercial Specification Grade Receptacles feature single tab breakoff ears and a self-grounding staple for ease of installation.