Hubbell Wiring Device - Kellems CR15 Commercial Specification Grade 15A 125V 2P3W NEMA 5 15R Straight Blade Duplex Receptacle With Smooth Face, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Specification Grade 15A 125V 2P3W NEMA 5 15R Straight Blade Duplex Receptacle With Smooth Face, Brown - CR15
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 15A 125V 2P3W NEMA 5 15R Straight Blade Duplex Receptacle With Smooth Face, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR15
    SKU: 88128216
    $1.64
    Checking Pricing
         
    Color:Brown
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR15
    • Color Brown
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Commercial Specification Grade brown 15A 125V 2P3W NEMA 5 15R side wired straight blade duplex receptacle with smooth nylon face.
    Hubbell's Commercial Specification Grade Receptacles feature single tab breakoff ears and a self-grounding staple for ease of installation.