Hubbell Wiring Device - Kellems 2 Pole, 20A Twist Lock Insulgrip Plug | Graybar Store
Hubbell Wiring Device - Kellems - 2 Pole, 20A Twist Lock Insulgrip Plug
+ / - Hover over image to Zoom
Other Views

    2 Pole, 20A Twist Lock Insulgrip Plug

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Twist-Lock® Insulgrip® 2-pole 20A plug.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial
    • Materials Nylon
    • Series Twist-Lock
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    NEMA Rating
    Plug Configuration
    Voltage Rating
    Price
    HBL2311BK
    25010482
    20A
    Black
    NEMA L5-20P
    2-Pole, 3-Wire
    125V
    $
    24
    .31
    /
    EA
    25010482
    Amperage
    20A
    Color
    Black
    NEMA Rating
    NEMA L5-20P
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    24
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL2311
    88126234
    20A
    Black/White
    NEMA L5-20P
    2-Pole, 3-Wire
    125V
    $
    24
    .36
    /
    EA
    88126234
    Amperage
    20A
    Color
    Black/White
    NEMA Rating
    NEMA L5-20P
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    24
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010482 SKU, 25010482 ANALYTICS...
    NEMA Rating
    NEMA L5-20P
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    24
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88126234 SKU, 88126234 ANALYTICS...
    NEMA Rating
    NEMA L5-20P
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    24
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available