Protective Industrial Products 200-012 PIP® Denim Apron with No Pockets | Graybar Store
Protective Industrial Products - PIP® Denim Apron with No Pockets - 200-012
+ / - Hover over image to Zoom
Other Views

    PIP® Denim Apron with No Pockets

    Manufacturer: Protective Industrial Products
    Manufacturer #: 200-012
    SKU: 25468767
    $6.36
    Checking Pricing
         
    Color:Blue
    Size:28 x 38 in
    Brand or Series:PIP
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 200-012
    • Color Blue
    • Gender Male
    • Size 28 x 38 in
    • Application Carpentry; Construction; Industrial Maintenance; Manufacturing
    • Brand or Series PIP
    • SAP Material Type ZSTD
    • Country of Origin PK - Pakistan
    Product Overview:
    PIP® 2-Pocket Denim Apron, Closure-Type: Strap (Neck); Ties (Waist), Blue, Size: 28 x 38 in, Male