Protective Industrial Products 10-KS24 Kut-Gard Kevlar Sleeve | Graybar Store
Protective Industrial Products - Kut-Gard Kevlar Sleeve - 10-KS24
+ / - Hover over image to Zoom
Other Views

    Kut-Gard Kevlar Sleeve

    Manufacturer: Protective Industrial Products
    Manufacturer #: 10-KS24
    SKU: 25457568
    $5.10
    Checking Pricing
         
    Color:Yellow
    Size:10 to 24 in
    Dimensions:18 L in
    Brand or Series:Kut Gard
    Use With:Arm Protection
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 10-KS24
    • Color Yellow
    • Dimensions 18 L in
    • Size 10 to 24 in
    • Application Automotive; Electrical; Food; Glass Operations; Light Heat; Metal Stamping; Sheet Metal
    • Brand or Series Kut Gard
    • Use With Arm Protection
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kut Gard® 2-Ply Kevlar® Sleeve, Yellow, Dimensions: 18 L in, Size: 10 to 24 in