GE Lighting FDT 2-Pin Projection Quartz Lamp, 100W, 12V | Graybar Store
GE Lighting - 2-Pin Projection Quartz Lamp, 100W, 12V - FDT
+ / - Hover over image to Zoom
Other Views

    2-Pin Projection Quartz Lamp, 100W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: FDT
    SKU: 88113491
    $29.08
    Checking Pricing
         
    Wattage:100
    Packaging:24 Per Case
    Rated Life (Hour):50
    Color Temperature (Kelvin):3300
    Alternate Manufacturer Part No.:35321
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FDT
    • Alternate Manufacturer Part No. 35321
    • Base Type GZ9.5
    • Bulb Shape T3
    • Color Temperature (Kelvin) 3300
    • Rated Life (Hour) 50
    • Wattage 100
    • Packaging 24 Per Case
    • Voltage Rating 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GE 100W 12V Quartzline® single ended T3 with 50 rated life hours for projection, microfilm and studio lighting applications.
    • Filament Type C-6 Oval
    • Maximum Overall Length 2.12 Inch
    • HD Burn Position
    • Projection, Microfilm, Studio