Klein Tools 85071 2-Piece Stubby Screwdriver Set | Graybar Store
Klein Tools - 2-Piece Stubby Screwdriver Set - 85071
+ / - Hover over image to Zoom
Other Views

    2-Piece Stubby Screwdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: 85071
    SKU: 25082852
    $17.38
    Checking Pricing
         
    Tip Size:No. 2 Phillips and 5/16 in. Cabinet
    Overall Length (Inches):3-7/16
    No. of Pieces:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 85071
    • No. of Pieces 2
    • Overall Length (Inches) 3-7/16
    • Tip Size No. 2 Phillips and 5/16 in. Cabinet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Piece Stubby Screwdriver Set includes 5/16 inch cabinet and #2 Phillips. Screwdrivers are 3-7/16 inches long with 1-1/2 inch round shank.