Ideal Industries 35-9305 2-Piece Insulated Screwdriver Set | Graybar Store
Ideal Industries - 2-Piece Insulated Screwdriver Set - 35-9305
+ / - Hover over image to Zoom
Other Views

    2-Piece Insulated Screwdriver Set

    Manufacturer: Ideal Industries
    Manufacturer #: 35-9305
    SKU: 25269251
    $20.28
    Checking Pricing
         
    No. of Pieces:2
    Tip Size:No. 2 Phillips and 1/4 in. Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-9305
    • No. of Pieces 2
    • Tip Size No. 2 Phillips and 1/4 in. Slotted
    • For Use With Applications Rated at 1000V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Two-piece insulated screwdriver set is rated at 1000V.
    2-Piece Insulated Screwdriver Set Features:
    • 1/4 Inch Slotted Tip And #2 Phillips Tip
    • 4 Inch Shaft
    • Cushion-Grip Handles
    • Dual Injection Molded Insulated Shafts
    • Rated At 1000V
    • Includes: 35-9193,Phillips #1 x 3-3/16 in. Insulated Screwdriver, 35-9194,Phillips #2 x 4 in. Insulated Screwdriver