Klein Tools 33532-INS 2-Piece Insulated Screwdriver Set | Graybar Store
Klein Tools - 2-Piece Insulated Screwdriver Set - 33532-INS
+ / - Hover over image to Zoom
Other Views

    2-Piece Insulated Screwdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: 33532-INS
    SKU: 25055499
    $48.26
    Checking Pricing
         
    Tip Size:No. 2 Phillips and 1/4 in. Cabinet
    Overall Length (Inches):8-5/16
    No. of Pieces:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 33532-INS
    • Handle Color Black
    • No. of Pieces 2
    • Overall Length (Inches) 8-5/16
    • Tip Size No. 2 Phillips and 1/4 in. Cabinet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Piece Insulated Screwdriver Set Includes one 1/4 inch Cabinet-Tip (602-4-INS) and one #2 Phillips-Tip (603-4-INS).