Burndy KVS26 2-Piece High Strength Connector | Graybar Store
Burndy - 2-Piece High Strength Connector - KVS26
+ / - Hover over image to Zoom
Other Views

    2-Piece High Strength Connector

    Manufacturer: Burndy
    Manufacturer #: KVS26
    SKU: 88047749
    $9.23
    Checking Pricing
         
    Tap Conductor Size:6 to 2/0 AWG
    Wire Size:1 to 2/0 AWG
    Use With:Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KVS26
    • Tap Conductor Size 6 to 2/0 AWG
    • Wire Size 1 to 2/0 AWG
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    OKLIP™ 2-Piece High Strength Connector, Copper, Wire Size: 1 to 2/0 AWG, Tap Conductor Size: 6 to 2/0 AWG