Bridgeport Fittings 645 Two-Piece Clamp Type Connector, Steel, Non-Metallic Cable, 1-1/2 in. | Graybar Store
Bridgeport Fittings - Two-Piece Clamp Type Connector, Steel, Non-Metallic Cable, 1-1/2 in. - 645
+ / - Hover over image to Zoom
Other Views

    Two-Piece Clamp Type Connector, Steel, Non-Metallic Cable, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 645
    SKU: 92052222
    $3.48
    Checking Pricing
         
    KO Size (Inches):1-1/2 in.
    Trade Size (Inches):1-1/2 in.
    Additional Features:For connecting single nonmetallic cable to box or enclosure; Locknut not required
    Use With:Non-Metallic Cable to Box or Enclosure
    Cable Range (Inches):0.312 to 1.125 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 645
    • Additional Features For connecting single nonmetallic cable to box or enclosure; Locknut not required
    • Cable Range (Inches) 0.312 to 1.125 in.
    • KO Size (Inches) 1-1/2 in.
    • Materials Steel
    • For Use With Non-Metallic Cable
    • Trade Size (Inches) 1-1/2 in.
    • Use With Non-Metallic Cable to Box or Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Piece Clamp Type Connector, Steel, Cable Range (Inches): 0.312 to 1.125, Trade Size (Inches): 1-1/2 in, KO Size (Inches): 1-1/2 in