Milwaukee Tool 48-32-4601 #2 Phillips Shockwave™ Insert Bit, 5 Pack | Graybar Store
Milwaukee Tool - #2 Phillips Shockwave™ Insert Bit, 5 Pack - 48-32-4601
+ / - Hover over image to Zoom
Other Views

    #2 Phillips Shockwave™ Insert Bit, 5 Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4601
    SKU: 25256244
    $4.39
    Checking Pricing
         
    Size:No. 2
    Use With:Cordless Tools
    Packaging:5 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4601
    • Size No. 2
    • Type Square
    • Brand Shockwave
    • Packaging 5 Per Pack
    • Use With Cordless Tools
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Phillips #2 Shockwave™ insert bit is packaged in a 5-pack.
    Phillips Shockwave™ Insert Bit Features:
    • Geometric Design Provides The Shock Absorption Zone
    • Proprietary Steel And Heat Treat Process For Maximum Strength And Durability
    • Forged Tips For Maximum Grip
    • Diameter: 1/4 IN
    • Package Quantity: 5