CommScope Uniprise WBE-EMT-BK/2P-PNL 2-Panel Uniprise® Ready™ Fiber Optic Wall Mount Enclosure | Graybar Store
CommScope Uniprise - 2-Panel Uniprise® Ready™ Fiber Optic Wall Mount Enclosure - WBE-EMT-BK/2P-PNL
+ / - Hover over image to Zoom
Other Views

    2-Panel Uniprise® Ready™ Fiber Optic Wall Mount Enclosure

    Manufacturer: CommScope Uniprise
    Manufacturer #: WBE-EMT-BK/2P-PNL
    SKU: 25313058
    $106.86
    Checking Pricing
         
    Accommodates:Splice Wallet with Trays, (2) RFE Adapter Panels, (2) ReadyPATCH Modules
    No. of Panels:2
    Width (Inches):13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # WBE-EMT-BK/2P-PNL
    • Accommodates Splice Wallet with Trays, (2) RFE Adapter Panels, (2) ReadyPATCH Modules
    • No. of Panels 2
    • Width (Inches) 13 in.
    • Country of Origin US - USA
    Product Overview:
    Uniprise® Ready™ 2-panel fiber optic wall mount enclosure accepts splice wallet with splice trays, (2) RFE-style adapter panels or (2) ReadyPATCH® modules.
    Uniprise® Ready™ Fiber Optic Wall Mount Enclosure:
    • Depth 2.5 Inch
    • Height 11 Inch
    • Width 13 Inch