Corning PWH-02P Pretium® Housing, Wall-Mount, 2 Panel | Graybar Store
Corning - Pretium® Housing, Wall-Mount, 2 Panel - PWH-02P
+ / - Hover over image to Zoom
Other Views

    Pretium® Housing, Wall-Mount, 2 Panel

    Manufacturer: Corning
    Manufacturer #: PWH-02P
    SKU: 25203124
    $175.77
    Checking Pricing
         
    No. of Panels:2
    Width (Inches):21.38 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PWH-02P
    • Mounting Style Wall Mount
    • Type Wall Mount Hardware
    • Brand Pretium
    • Enclosure Color Gray
    • No. of Panels 2
    • Width (Inches) 21.38 in.
    • For Use With Fiber Optic Network
    • Country of Origin MX - Mexico
    Product Overview:
    Pretium® wall-mountable housing has 2 panels.
    Pretium® Wall-Mountable Housing:
    • Wall mountable
    • Housing Color Grey
    • Number of Panels 2
    • Splice Tray Options (4) 2R or (2) 4R
    • Width 17.5 Inch
    • Depth 4 Inch
    • Height 9.4 Inch

    Package Includes:

    • Housing
    • Installation Guide
    • (2) Blank Panels
    • Unit ID Label
    • 15 Inch Self-Adhesive Edge Grommet
    • Central Strength Member Strain-Relief Kit
    • (3) 4 x 1/8 Inch Tie Wraps