Hubbell Premise Wiring FTU2SP 2 Panel OPTIchannel™ FTU Wall Mount Cabinet | Graybar Store
Hubbell Premise Wiring - 2 Panel OPTIchannel™ FTU Wall Mount Cabinet - FTU2SP
+ / - Hover over image to Zoom
Other Views

    2 Panel OPTIchannel™ FTU Wall Mount Cabinet

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FTU2SP
    SKU: 97184451
    $90.78
    Checking Pricing
         
    No. of Panels:2
    Width (Inches):11.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FTU2SP
    • Enclosure Color Black
    • Latch Optional Field-Installable Lock Kit
    • No. of Panels 2
    • Width (Inches) 11.1 in.
    Product Overview:
    OPTIchannel™ FTU single door wall mount cabinet accepts (2) FSP series adapter panels.
    Cabinet is 11.1 W x 8.5 H x 2.5 inch D. Cabinet is constructed of 16 gauge cold rolled steel with a durable black powder coat finish.