Corning ICH-02P Connector Housings, Industrial, (2) Panel | Graybar Store
Corning - Connector Housings, Industrial, (2) Panel - ICH-02P
+ / - Hover over image to Zoom
Other Views

    Connector Housings, Industrial, (2) Panel

    Manufacturer: Corning
    Manufacturer #: ICH-02P
    SKU: 22114274
    $399.16
    Checking Pricing
         
    No. of Panels:2
    Width (Inches):13 in.
    Accommodates:(4) Category 2R, (2) Category 4R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ICH-02P
    • Mounting Style Wall Mount
    • Type Industrial
    • Accommodates (4) Category 2R, (2) Category 4R
    • Brand ICH
    • Enclosure Color Black
    • No. of Panels 2
    • Width (Inches) 13 in.
    • For Use With CCH Connector Panels
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial connector housing has 2 panels and can accommodate up to (4) category 2R or (2) category 4R splice trays.
    Industrial Connector Housing:
    • Wall mountable
    • Number of Panels 2
    • Housing Color Black
    • Height 10.5 Inch
    • Width 13 Inch
    • Depth 5.5 Inch

    Package Contents

    • Housing
    • Installation Guide
    • (2) Blank Panels
    • Unit ID Label
    • UCC Strain-Relief Kit
    • UCC Strain-Relief Bracket
    • Central Strength Member Strain-Relief Kit
    • (2) Self-Locking Nuts 6-32 SS
    • (18) 4 x 1/8 Inch Tie Wraps