Thomas and Betts 11811-250 2 P and C FLEX 250 FT | Graybar Store
Thomas and Betts - 2 P and C FLEX 250 FT - 11811-250
+ / - Hover over image to Zoom
Other Views

    2 P and C FLEX 250 FT

    Manufacturer: Thomas and Betts
    Manufacturer #: 11811-250
    SKU: 88054298
    $668.38
    Checking Pricing
         
    Size:2 in.
    Length:250 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 11811-250
    • Size 2 in.
    • Length 250 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch P and C Flex Gray non-metallic corrugated flexible conduit, length - 250 ft.