Quiktron (Legrand) 2101-40304-006 2 M High Speed HDMI Cable with Ethernet (6.6ft) | Graybar Store
Quiktron (Legrand) - 2 M High Speed HDMI Cable with Ethernet (6.6ft) - 2101-40304-006
+ / - Hover over image to Zoom
Other Views

    2 M High Speed HDMI Cable with Ethernet (6.6ft)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2101-40304-006
    SKU: 25418778
    $9.73
    Checking Pricing
         
    Connector Configurations:HDMI
    Length (Meters):2.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2101-40304-006
    • Length (Meters) 2.0
    • Connector Configurations HDMI
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6.6 ft black HDMI cable with ethernet (2 meters).