Panasonic KX-TS208W 2-Line Integrated Telephone System | Graybar Store
Panasonic - 2-Line Integrated Telephone System - KX-TS208W
+ / - Hover over image to Zoom
Other Views

    2-Line Integrated Telephone System

    Manufacturer: Panasonic
    Manufacturer #: KX-TS208W
    SKU: 99946285
    $64.13
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # KX-TS208W
    • Color White
    • SAP Material Type ZSTD
    Product Overview:
    2-line integrated telephone system 16-digit LCD with clock and hearing aid compatible.
    Features:
    • Color: White
    • Number of Phone Lines: 2
    • Automatic Line Selection: No
    • Distinctive Ring: No
    • Call Waiting Caller ID: No
    • Voice Mail Message Waiting Indicator: No
    • 3-Way Conferencing: Yes
    • Headset Jack (On-Hook): Yes
    • AC Adaptor: No
    • Speakerphone: Yes
    • Speakerphone Volume Control: Yes
    • One-Touch Dialer: 10 x 2
    • Speed Dialer: 10
    • Navigator Key: No
    • 3-Line LCD: No
    • 1-Line LCD with Clock: Yes
    • Data Port: Yes
    • Handset Volume Control: Yes
    • Ringer Indicator Lamp: No
    • Ringer Pattern: No
    • Hold: Yes
    • Mute: Yes
    • Redial: Yes
    • Flash Button: Yes
    • Pause: Yes
    • Dial Lock: Yes
    • 1 Intercom Path: No
    • Call Restriction: Yes
    • Flexible Extension Numbering: No
    • Call Transfer: No
    • Programmable Tone/Pulse: Yes
    • Wall Mountable: Yes