Panasonic KX-TG9581B 2-Line Corded/Cordless Expandable Telephone System With 1 Cordless Handset Expandable | Graybar Store
Panasonic - 2-Line Corded/Cordless Expandable Telephone System With 1 Cordless Handset Expandable - KX-TG9581B
+ / - Hover over image to Zoom
Other Views

    2-Line Corded/Cordless Expandable Telephone System With 1 Cordless Handset Expandable

    Manufacturer: Panasonic
    Manufacturer #: KX-TG9581B
    SKU: 25712396
    $204.15
    Checking Pricing
         
    Additional Features:3-Way Conferencing With Hand-Free Speakers In Base Unit And Handsets; Advanced 2-Line Calling/Messaging for Business, Home
    Housing Color:Black
    Color:Black
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # KX-TG9581B
    • Color Black
    • Dial Dial
    • Housing Color Black
    • Phone Color Black
    • Type Expandable
    • Additional Features 3-Way Conferencing With Hand-Free Speakers In Base Unit And Handsets; Advanced 2-Line Calling/Messaging for Business, Home
    • SAP Material Type ZSTD
    Product Overview:
    2-Line Corded/Cordless Expandable Telephone System With 1 Cordless Handset, Phone Color: Black, Dial, Desk Mount, Cord: Both, Housing Color: Black