Cooper Lighting (Eaton) BC-232-UNV-EB81-U 2 Lamp, 4 ft. Wall Bracket | Graybar Store
Cooper Lighting (Eaton) - 2 Lamp, 4 ft. Wall Bracket - BC-232-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    2 Lamp, 4 ft. Wall Bracket

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: BC-232-UNV-EB81-U
    SKU: 22016888
    $97.75
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # BC-232-UNV-EB81-U
    • Ballast Type Electronic Ballast
    • Fixture Type Wall Bracket
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    All purpose 2-lamp 4 ft. wall bracket, CEE Listed electronic ballast, T8.