Cooper Lighting (Eaton) ICF-232-UNV-EB81-U 2 Lamp 4 ft. Reflector Strip, T8 | Graybar Store
Cooper Lighting (Eaton) - 2 Lamp 4 ft. Reflector Strip, T8 - ICF-232-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    2 Lamp 4 ft. Reflector Strip, T8

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ICF-232-UNV-EB81-U
    SKU: 25245220
    $59.63
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    No. of Lamps:2
    Nom. Length (Inches):48 in.
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ICF-232-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2 Lamp, 4' Industrial Closed Top, CEE Listed Electronic Ballast, T8, Flip-up Sockets