Preformed Line Products IP-25-F2 25kV Polymer Tie Top Pin-Type Insulator, F Neck, 1-3/8 in. Mounting Pin | Graybar Store
Preformed Line Products - 25kV Polymer Tie Top Pin-Type Insulator, F Neck, 1-3/8 in. Mounting Pin - IP-25-F2
+ / - Hover over image to Zoom
Other Views

    25kV Polymer Tie Top Pin-Type Insulator, F Neck, 1-3/8 in. Mounting Pin

    Manufacturer: Preformed Line Products
    Manufacturer #: IP-25-F2
    SKU: 25800015
    $12.15
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # IP-25-F2
    • Type Insulator Tie Top, Polymer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tie Top Insulator, Polymer, Pin-Type, F-Neck, 1-3/8 in. Mounting Pin, 25kV Applications