L. H. Dottie KO200 2 Inch Zinc Plated Steel Snap-In Knockout Seal | Graybar Store
L. H. Dottie - 2 Inch Zinc Plated Steel Snap-In Knockout Seal - KO200
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Plated Steel Snap-In Knockout Seal

    Manufacturer: L. H. Dottie
    Manufacturer #: KO200
    SKU: 90010012
    $48.92
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KO200
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Zinc plated steel snap-in knockout seal for 2 inch opening.