L. H. Dottie D60S 2 Inch Zinc Plated Steel 3-Piece Knockout Seal | Graybar Store
L. H. Dottie - 2 Inch Zinc Plated Steel 3-Piece Knockout Seal - D60S
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Plated Steel 3-Piece Knockout Seal

    Manufacturer: L. H. Dottie
    Manufacturer #: D60S
    SKU: 96034035
    $49.41
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D60S
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Zinc plated steel 3-piece knockout seal for 2 inch opening.