Crouse Hinds (Eaton) HGLS6C Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 2 in. - HGLS6C
+ / - Hover over image to Zoom
Other Views

    Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLS6C
    SKU: 97135221
    $19.20
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLS6C
    • Type Threadless
    • Installation Set Screw
    • Lug Capacity 14 to 4 AWG
    • Lug Type Copper
    • Materials Zinc Plated Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG to 2 inch conduit. Set-screw bushing is insulated. Bushing is zinc plated malleable iron with copper lug.