Crouse Hinds (Eaton) 1713 Squeeze Connector, Zinc Plated Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Squeeze Connector, Zinc Plated Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2 in. - 1713
+ / - Hover over image to Zoom
Other Views

    Squeeze Connector, Zinc Plated Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1713
    SKU: 91026449
    $23.32
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1713
    • Connection Type Squeeze
    • Finish Zinc Plated
    • Materials Zinc Plated Malleable Iron
    • Temperature Rating 105°C
    Product Overview:
    Squeeze connector for 2 inch flexible metallic conduit. Connector is made of zinc plated malleable iron.