Bridgeport Fittings 106-S Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 2 in. | Graybar Store
Bridgeport Fittings - Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 2 in. - 106-S
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 106-S
    SKU: 88031063
    $1.23
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 106-S
    • Finish Electro-Plated Zinc
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Steel locknut for rigid or IMC conduit is 2 inch.