Crouse Hinds (Eaton) ACB200 Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 2 in. - ACB200
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ACB200
    SKU: 22121063
    $59.66
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ACB200
    • Type Armored Cable Connector
    • Bend (Degree) 0
    • Brand ACB Series
    • Connection Type Set-Screw
    • Materials Zinc Electroplated Steel
    Product Overview:
    Cable connector for 2 inch flexible metallic conduit and AC/MC cable, 1.765 to 2.450 inch cable opening. Connector is zinc electroplated steel.