Bridgeport Fittings 810 2 Inch Zinc Electroplated Malleable Iron 90° Flex Connector | Graybar Store
Bridgeport Fittings - 2 Inch Zinc Electroplated Malleable Iron 90° Flex Connector - 810
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Electroplated Malleable Iron 90° Flex Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 810
    SKU: 88032217
    $49.16
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 810
    • Bend (Degree) 90
    • Materials Malleable Iron
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin IN - India
    Product Overview:
    90° connector for 2 inch flexible metallic conduit. Connector is malleable iron.