Bridgeport Fittings 686-DC2 2 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector | Graybar Store
Bridgeport Fittings - 2 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector - 686-DC2
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 686-DC2
    SKU: 99419335
    $12.60
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
    Additional Features:Cable Range 4-4/0 to 4-250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 686-DC2
    • Additional Features Cable Range 4-4/0 to 4-250 kcmil
    • Connection Type Two Screw Strap
    • KO Size (Inches) 2 in.
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With AC/MC/MCI-A/HCF/HCFMCI-A Cable; Steel/Aluminum Cable
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 4-4/0 to 4-250 kcmil MC cable to 2 inch K.O. Connector is zinc die cast.