Thomas and Betts BG206 Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 2 in., 8 to 1/0 AWG | Graybar Store
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 2 in., 8 to 1/0 AWG - BG206
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 2 in., 8 to 1/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG206
    SKU: 93163844
    $21.46
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG206
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Die Cast Zinc
    Product Overview:
    Grounding bushing is used with 2 inch rigid/IMC conduit. Bushing is zinc die cast with aluminum lay-in type lug.