Bridgeport Fittings 106-DC 2 Inch Zinc Die Cast Rigid/IMC Fitting Locknut | Graybar Store
Bridgeport Fittings - 2 Inch Zinc Die Cast Rigid/IMC Fitting Locknut - 106-DC
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast Rigid/IMC Fitting Locknut

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 106-DC
    SKU: 88031064
    $0.99
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 106-DC
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast locknut for rigid/IMC fitting is 2 inch.