Bridgeport Fittings 676-DC2 2 Inch Zinc Die Cast Oval Service Entrance 2-Screw Strap-Type Cable Connector | Graybar Store
Bridgeport Fittings - 2 Inch Zinc Die Cast Oval Service Entrance 2-Screw Strap-Type Cable Connector - 676-DC2
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast Oval Service Entrance 2-Screw Strap-Type Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 676-DC2
    SKU: 88032042
    $4.79
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 676-DC2
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    • For Use With Oval Service Entrance Cable
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable connector connects 2 inch oval service entrance cable to 2 inch enclosure KO. Cable connector is zinc die cast. Cable connector is 2-screw strap-type.