Arlington 849 2 Inch Zinc Die Cast NM/SEU Cable Connector | Graybar Store
Arlington - 2 Inch Zinc Die Cast NM/SEU Cable Connector - 849
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast NM/SEU Cable Connector

    Manufacturer: Arlington
    Manufacturer #: 849
    SKU: 91029085
    $6.71
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 849
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    • For Use With NM/SEU Cable
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc die cast connector for 2 inch NM/SEU cable.